This product has been discontinued.
NEMA 3R - 125 V 3PST w/ Carryover 30DEG
Item #: 328244
Cat #: V45471CR30
UPC: 078275071650
Sign In or Register to view pricing and more.
Documents & Guides
The NEMA 3R - 125 V 3PST w/ Carryover 30DEG The V4500 Series Astronomic Dial Time Switches are mechanical time switches with Skipper & Carryover features. They automatically adjust to seasonal changes as the days grow shorter or longer.
Overview
The NEMA 3R - 125 V 3PST w/ Carryover 30DEG The V4500 Series Astronomic Dial Time Switches are mechanical time switches with Skipper & Carryover features. They automatically adjust to seasonal changes as the days grow shorter or longer.
Also known as: 078275071650, V45471CR30
Specifications
Wattage: | 5 |
Volts AC: | 120 |
Type: | Mechanism, Electromechanical |
Standards: | California Proposition 65 |
Wattage: | 5 |
Type: | Mechanism, Electromechanical |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)