Fork Terminal, Vinyl insulated, 16 - 14 AWG

Item #: 328142

Cat #: EV14-8FB-L

UPC: 074983280292

Documents & Guides
Fork Terminal, Vinyl insulated, 16 - 14 AWG, #8 Stud Size, Pack of 50
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fork Terminal, Vinyl insulated, 16 - 14 AWG, #8 Stud Size, Pack of 50
Also known as: 074983280292, EV14-8FB-L

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl

Customer Reviews

No reviews for this product
(0)