Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 4-1/4" Deep, Vertical Mount
Item #: 328130
Cat #: WP1050
UPC: 078275028135
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 4-1/4 Inch Deep, Extra Duty, Duplex/GFCI Type, Vertical Mount, Non-Metallic, Clear
Overview
Weatherproof In-Use Cover, 2 Gang, 4-1/4 Inch Deep, Extra Duty, Duplex/GFCI Type, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275028135, WP1050
Specifications
Color: | Clear |
Material: | Polycarbonate, PVC |
Gangs: | 2 |
Depth: | 4 1/4 in |
Mounting: | Vertical |
Color: | Clear |
Gangs: | 2 |
Mounting: | Vertical |
Material: | Polycarbonate, PVC |
Depth: | 4 1/4 in |
Customer Reviews
No reviews for this product
(0)