Stronghold Fork Terminal, vinyl insulate

Item #: 328108

Cat #: EV10-6FB-Q

UPC: 074983280186

Documents & Guides
StrongHold™ Fork Terminal, vinyl insulated, 12 - 10 AWG, #6 Stud Size.
Sign In or Register to view pricing and more.

No associated products found.

Overview

StrongHold™ Fork Terminal, vinyl insulated, 12 - 10 AWG, #6 Stud Size.
Panduit's Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove fastener.
Also known as: 074983280186, EV10-6FB-Q

Specifications

Material: Vinyl
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Vinyl
Stud Size: #6
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)