Mechanism 125 V Dpst

Item #: 328022

Cat #: T103M

UPC: 078275000254

Sign In or Register to view pricing and more.
Documents & Guides
Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, With On/off Tripper, Application: Industrial, Commercial, Residential, Standard: Csa (canada And Us), Voltage Rating: 120v Ac At 60 Hz, Timing Range: 24hr,

Overview

Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, With On/off Tripper, Application: Industrial, Commercial, Residential, Standard: Csa (canada And Us), Voltage Rating: 120v Ac At 60 Hz, Timing Range: 24hr,
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275000254, T103M

Specifications

Type: Mechanical
Wattage: 3
Type: Mechanical
Wattage: 3

Customer Reviews

No reviews for this product
(0)