
Cord Grip Connector, Stainless, Double to Single, 1/2" Thread
Item #: 32800
Cat #: 07401010
UPC: 783585321912
Documents & Guides
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 1/2 Inch, Cable Diameter Range: 0.500 Inch - 0.625 Inch.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 1/2 Inch, Cable Diameter Range: 0.500 Inch - 0.625 Inch.
Multi-weave grip products provide arc-of-bend control minimizing cable damage and extending cable life. Ideal for providing maximum safety where conduit is subject to vibration, motion or strain. Stainless steel mesh is corrosion resistant and optional liquidtight fittings provide a watertight seal.
Also known as: 783585321912, 07401010
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 1/2 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)