OPTICAM OM1 Multimode 3.0MM Cable Retent

Item #: 327880

Cat #: FMCBT3EI-X

UPC: 07498312678

Sign In or Register to view pricing and more.
Documents & Guides
OptiCam® OM1 Multimode 3.0mm Cable Retention Boot.

Overview

OptiCam® OM1 Multimode 3.0mm Cable Retention Boot.
Also known as: 07498312678, FMCBT3EI-X

Specifications

Type: Boot
Color: Electric Ivory
Type: Boot
Color: Electric Ivory

Customer Reviews

No reviews for this product
(0)