Cord Grip, Straight, Size: 1", Cord Range: 1.00 - 1.13", Nylon/Gray

Item #: 327794

Cat #: SHC1044CR

UPC: 783585208169

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Nylon, Color: Gray

Overview

Cord Grip, Straight, Size: 1 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Nylon, Color: Gray
Also known as: 783585208169, SHC1044CR

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 1.000 - 1.130 in
Diameter: 1 in
Diameter Range: 1.000 - 1.130 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)