Punchdown Patch Panel, Cat 6A, Angled, 4

Item #: 327749

Cat #: DPA486X88TGY

UPC: 074983037193

Sign In or Register to view pricing and more.
DataPatch 48-port category 6X punchdown angled patch panel in black, (2 RU).

Overview

DataPatch 48-port category 6X punchdown angled patch panel in black, (2 RU).
Also known as: 074983037193, DPA486X88TGY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Number of Ports: 48
Connector Type: CAT 6A
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Type: Angled
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)