Punchdown Patch Panel, Cat 6, Angled, 48

Item #: 327747

Cat #: DPA48688TGY

UPC: 074983037186

DataPatch 48-port category 6 punchdown angled patch panel in black, (2 RU).
Sign In or Register to view pricing and more.

No associated products found.

Overview

DataPatch 48-port category 6 punchdown angled patch panel in black, (2 RU).
Also known as: 074983037186, DPA48688TGY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Type: Angled
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)