Patch Panel, 72 Port, Modular, All Metal

Item #: 327731

Cat #: CP72BLY

UPC: 07498303646

Sign In or Register to view pricing and more.
Mini Com 72-port modular all metal shielded patch panel in black, (2 RU).

Overview

Mini Com 72-port modular all metal shielded patch panel in black, (2 RU).
Also known as: 07498303646, CP72BLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Shielding: Shielded
Type: Unloaded
Number of Ports: 72
Mounting: Rack
Color: Black
Type: Unloaded
Size: 2RMU
Shielding: Shielded
Number of Ports: 72

Customer Reviews

No reviews for this product
(0)