Patch Panel, 24-Port, Blk

Item #: 327725

Cat #: CP24BLY

UPC: 074983036370

Sign In or Register to view pricing and more.

Overview

Mini-Com 24-Port Modular, Shielded Patch Panel, Metallic, Black
Also known as: 074983036370, CP24BLY

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.720 in
Depth: 0.700 in
Shielding: Shielded
Number of Ports: 24
Mounting: Rack
Width: 19 in
Height: 1.720 in
Shielding: Shielded
Color: Black
Size: 1RMU
Depth: 0.700 in
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)