2-1/2" F7 Male Cord Connector, Straight, Cast Aluminum

Item #: 327683

Cat #: SHC1081

UPC: 783585200811

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 2-1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 2.31 Inch - 2.44 Inch, Form Size: F7, Material & Finish: Cast Aluminum.

Overview

Hub Size: 2-1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 2.31 Inch - 2.44 Inch, Form Size: F7, Material & Finish: Cast Aluminum.
Also known as: 783585200811, SHC1081

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter Range: 2.310 - 2.440 in
Diameter: 2 1/2 in
Diameter Range: 2.310 - 2.440 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)