Cord Grip, Straight, Size: 2", Cord Range: 1.28 - 1.38", Aluminum

Item #: 327667

Cat #: SHC1065

UPC: 783585200651

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 2 Inch, Cord Range: 1.28 - 1.38 Inch, Material: Aluminum

Overview

Cord Grip, Straight, Size: 2 Inch, Cord Range: 1.28 - 1.38 Inch, Material: Aluminum
Also known as: 783585200651, SHC1065

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 1.280 - 1.380 in
Diameter: 2 in
Diameter Range: 1.280 - 1.380 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)