1" F5 Male Cord Connector, Straight, Cast Aluminum
Item #: 327644
Cat #: SHC1047
UPC: 783585200477
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 1.00 Inch - 1.13 Inch, Form Size: F5, Material & Finish: Cast Aluminum.
Overview
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 1.00 Inch - 1.13 Inch, Form Size: F5, Material & Finish: Cast Aluminum.
Also known as: 783585200477, SHC1047
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter Range: | 1.000 - 1.130 in |
Diameter: | 1 in |
Diameter Range: | 1.000 - 1.130 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)