Fiber Module Holder, Blk

Item #: 327583

Cat #: FOSMH4U

UPC: 074983031245

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Splice Module Holder, 4RMU, 12 FOSM Modules, Black

Overview

Fiber Optic Splice Module Holder, 4RMU, 12 FOSM Modules, Black
Also known as: 074983031245, FOSMH4U

Specifications

Size: 4RMU
Mounting: Rack
Type: Fiber Optic, Splice Module
Color: Black
Height: 5.500 in
Width: 10.420 in
Depth: 5.410 in
Size: 4RMU
Type: Fiber Optic, Splice Module
Height: 5.500 in
Depth: 5.410 in
Mounting: Rack
Color: Black
Width: 10.420 in

Customer Reviews

No reviews for this product
(0)