Slotted Duct Divider Wall, PVC, 2"H X 6'

Item #: 327557

Cat #: SD2HWH6

UPC: 07498302324

Sign In or Register to view pricing and more.
Panduct® slotted divider wall, 2.00" nominal duct height, 6' length, PVC, white.

Overview

Panduct® slotted divider wall, 2.00" nominal duct height, 6' length, PVC, white.
Also known as: 07498302324, SD2HWH6

Specifications

Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)