COMM 20A SIDE WIRED IG DUPLEX GY

Item #: 327157

Cat #: IG20CRGRY

UPC: 783585147659

Sign In or Register to view pricing and more.
Documents & Guides
COMM 20A SIDE WIRED IG DUPLEX GY

Overview

COMM 20A SIDE WIRED IG DUPLEX GY
Also known as: 783585147659, IG20CRGRY

Specifications

Mounting: Screw
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Mounting: Screw
Amps: 20
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)