WTR/TAMP RES, DECO FACE, 15A 125V, WH

Item #: 327117

Cat #: DR15WHIWRTR

UPC: 783585144795

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, White, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Decorator/Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, White, Single Pack
Also known as: 783585144795, DR15WHIWRTR

Specifications

Wattage: 1875
Mounting: Screw
Type: Decorator Duplex
Color: White
NEMA Configuration: 5-15R
Wattage: 1875
Type: Decorator Duplex
NEMA Configuration: 5-15R
Mounting: Screw
Color: White

Customer Reviews

No reviews for this product
(0)