TAMP RES DECO FACE 15A 125V 5-15R WH

Item #: 327069

Cat #: DR15WHITR

UPC: 783585144375

Sign In or Register to view pricing and more.
Documents & Guides
TAMP RES DECO FACE 15A 125V 5-15R WH

Overview

TAMP RES DECO FACE 15A 125V 5-15R WH
Also known as: 783585144375, DR15WHITR

Specifications

Wattage: 1875
Mounting: Screw
Type: Decorator Duplex
Color: White
NEMA Configuration: 5-15R
Wattage: 1875
Type: Decorator Duplex
NEMA Configuration: 5-15R
Mounting: Screw
Color: White

Customer Reviews

No reviews for this product
(0)