
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 250'
Item #: 326982
Cat #: C81001-06
UPC:
Documents & Guides
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 600 Volts, 250 Foot Reel
Sign In or Register to view pricing and more.
Overview
Switchboard Wire, Type SIS, 10 AWG, Tin Plated Copper, Gray, 600 Volts, 250 Foot Reel
Suitable for SIS and are not VW-1 Rated.” Listed as Appliance Wiring Material per UL Style 3173 and rated by UL as 600 Volts, 125°C; 90°C when used as Type SIS. ** Sizes 18 AWG and 16 AWG are not rated XHHW-2
Also known as: C81001-06
Specifications
Gauge: | 10 AWG |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Gauge: | 10 AWG |
Color: | Gray |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)