Meter Base, 125A, 7 Jaw, Bypass Lever, OH/UG Service, Lug Connector

Item #: 326528

Cat #: U3506-XL-TG-HSP

UPC: 784572318304

Meter Base, 125 Amp, 7 Jaw, Bypass Lever, OH/UG Service, Lug Connector, Closing Plate, 600 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 125 Amp, 7 Jaw, Bypass Lever, OH/UG Service, Lug Connector, Closing Plate, 600 Volt AC
Also known as: 784572318304, U3506-XL-TG-HSP

Specifications

Phase: 3
Amps: 125
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Amps: 125
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)