Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Aluminum
Item #:
326506
Cat #:
UAP7040-XL-TG-HSP
UPC:
784572300804
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, No Bypass, Closing Plate, 1-Phase, Aluminum
Overview
Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, No Bypass, Closing Plate, 1-Phase, Aluminum
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world.
Also known as: 784572300804, UAP7040-XL-TG-HSP
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)