125A 4T RL MISC 30079

Item #: 326502

Cat #: UAP8435-XL-TG-HSP

UPC: 784572300798

Sign In or Register to view pricing and more.
Documents & Guides
4 TERM RNGLS SML CLS PLT TRIPLEX GND STN-STL HSP ALUM PAINTED EXT HEX

Overview

4 TERM RNGLS SML CLS PLT TRIPLEX GND STN-STL HSP ALUM PAINTED EXT HEX
Also known as: 784572300798, UAP8435-XL-TG-HSP

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)