Meter Base, 480A, 600VAC, Bolt On Meter, 4 Terminals, 1PH, OH/UG
Item #:
326464
Cat #:
U4667-X-8528
UPC:
784572300606
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 480 Amp, 600 Volt AC, Bolt On Meter, 4 Terminals, 1-Phase, OH/UG Service, 1/2 Inch Studs, Load & Line Connections, NEMA 3R
Overview
Meter Base, 480 Amp, 600 Volt AC, Bolt On Meter, 4 Terminals, 1-Phase, OH/UG Service, 1/2 Inch Studs, Load & Line Connections, NEMA 3R
Also known as: 784572300606, U4667-X-8528
Specifications
Mounting: | Surface |
Phase: | 1 |
Amps: | 480 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Amps: | 480 |
Standards: | California Proposition 65 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)