Meter Base, 200A, 600VAC, 5 Jaw, Ringless, OH/UG Service, Blank Hub, SS Hasp

Item #: 326456

Cat #: U9551-X-QG-HSP

UPC: 784572292765

Sign In or Register to view pricing and more.
Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Closing Plate, Stainless steel Hasp

Overview

Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Closing Plate, Stainless steel Hasp
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world.
Also known as: 784572292765, U9551-X-QG-HSP

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Type: Meter Base
Jaws: 5
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Type: Meter Base
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)