Current Transformer, Cabinets, NEMA 3R, 46H x 30W x 14D, Aluminum

Item #: 326404

Cat #: 304614-SC3RA-SP

UPC: 784572214859

Sign In or Register to view pricing and more.
Current Transformer, Cabinets, NEMA 3R, 46 Inch Heigth x 30 Inch Width x 14.5 Inch Depth, TC-5 Aluminum

Overview

Current Transformer, Cabinets, NEMA 3R, 46 Inch Heigth x 30 Inch Width x 14.5 Inch Depth, TC-5 Aluminum
Milbank tap boxes receive and distribute power for multi-tenant applications — a secure and streamlined solution to cumbersome trough systems, which are vulnerable to tampering and power theft.
Also known as: 784572214859, 304614-SC3RA-SP

Specifications

Width: 30 in
Mounting: Surface
Height: 46 in
IP/NEMA Rating: NEMA 3R
Depth: 14.500 in
Width: 30 in
Height: 46 in
Depth: 14.500 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)