Baffle Trim, Metal, 6", Bronze Baffle/Bronze Trim

Item #: 326324

Cat #: B630BZ-BZ

UPC: 847801031426

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, Metal, 6 in, Bronze Baffle/Bronze Trim

Overview

Baffle Trim, Metal, 6 in, Bronze Baffle/Bronze Trim
Also known as: 847801031426, B630BZ-BZ

Specifications

Diameter: 6 in
Type: Baffle Trim
Color: Bronze
Diameter: 6 in
Color: Bronze
Type: Baffle Trim

Customer Reviews

No reviews for this product
(0)