Weatherproof Box Extension, 1-Gang, (6) 3/4" Outlets, 1-7/8" Deep, Die Cast Aluminum

Item #: 326268

Cat #: IHEF6S2-2

UPC: 042269393653

Documents & Guides
Single Gang Flanged Extension Adapter, 1-7/8 Inches Deep, Hub Size 3/4 Inch, 6 Outlets, 2 on Top and Bottom, 1 on Each Side, with 4 Plug, Gasket, and Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Gang Flanged Extension Adapter, 1-7/8 Inches Deep, Hub Size 3/4 Inch, 6 Outlets, 2 on Top and Bottom, 1 on Each Side, with 4 Plug, Gasket, and Screws
Also known as: 042269393653, IHEF6S2-2

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 6
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Gangs: 1
Number of Threaded Outlets: 6
Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)