H/LOCK PLUG 3P3W 20A 125V/10A 250V

Item #: 326246

Cat #: HBL23005B

UPC: 783585017372

Sign In or Register to view pricing and more.
Documents & Guides
H/LOCK PLUG 3P3W 20A 125V/10A 250V

Overview

H/LOCK PLUG 3P3W 20A 125V/10A 250V
Also known as: 783585017372, HBL23005B

Specifications

Material: Composite
NEMA Configuration: Non-Nema
Amps: 20
Material: Composite
Amps: 20
NEMA Configuration: Non-Nema

Customer Reviews

No reviews for this product
(0)