Cable Tie, Metal Barb, Miniature, Nylon, Natural, 4", 1000/PK

Item #: 32618

Cat #: BT1M-M

UPC: 074983413171

Cable Tie, Metal Barb, Miniature, Nylon, Natural, 4", .095" Wide, .036" Thick, 18lb Tensile Strength, .9" Max Bundle, 1000/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie, Metal Barb, Miniature, Nylon, Natural, 4", .095" Wide, .036" Thick, 18lb Tensile Strength, .9" Max Bundle, 1000/PK
Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983413171, BT1M-M

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Dome-Top®
Width: 0.095 in
Length: 4 in
Size: Miniature
Product Thickness: 0.036 in

Customer Reviews

No reviews for this product
(0)