TCP 32018Q 18W QUAD PL LMP 27K

Item #: 326003

Cat #: 32018Q

UPC: 762148320180

Sign In or Register to view pricing and more.

Overview

TCP 32018Q 18W PL QUAD
Also known as: 762148320180, 32018Q

Specifications

Wattage: 18
Type: Indoor
Color: White
Lumens: 1200
Light Technology: Fluorescent
Wattage: 18
Color: White
Light Technology: Fluorescent
Type: Indoor
Lumens: 1200

Customer Reviews

No reviews for this product
(0)