EMERG LIGHT WH HOUSING SQUARE HD

Item #: 325961

Cat #: 20760

UPC: 762148207603

Polycarbonate Square Emergency Light 2 x 5.4W Square Heads White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Polycarbonate Square Emergency Light 2 x 5.4W Square Heads White Finish
Also known as: 762148207603, 20760

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 10.800
Light Technology: Tungsten
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Tungsten
Material: Thermoplastic
Wattage: 10.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)