14W PAR30 LED Lamp, 30K

Item #: 325945

Cat #: LED14E26P3030KFL

UPC: 762148177913

Sign In or Register to view pricing and more.
Documents & Guides
### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 078956 ### Dimmable LED Lamp, 14 W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, Energy Star Rated, 50 W Equivalent.

Overview

### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 078956 ### Dimmable LED Lamp, 14 W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, Energy Star Rated, 50 W Equivalent.
Also known as: 762148177913, LED14E26P3030KFL

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR30 (Sealed Beam)
Wattage: 14
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 14
Dimmable: Yes
Lumens: 850
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)