TCP 4T218 18W T2 SPIRAL 27K

Item #: 325931

Cat #: 4T218

UPC: 762148171522

Sign In or Register to view pricing and more.
Documents & Guides
TCP 4T218 18W T2 SPIRAL 27KCompact Fluorescent Lamp, 18 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hours

Overview

TCP 4T218 18W T2 SPIRAL 27KCompact Fluorescent Lamp, 18 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hours
Also known as: 762148171522, 4T218

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Lumens: 1200
Wattage: 18
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)