Compact Fluorescent Lamp, R40, 23W, 4100K

Item #: 325848

Cat #: 1R402341K

UPC: 762148016953

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Rated Average Life: 8,000 Hrs
Also known as: 762148016953, 1R402341K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1150, 1100
Color: White
Type: Electronic
Shape: R40 (Blown Reflector)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Color: White
Shape: R40 (Blown Reflector)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150, 1100
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)