![27W SPRINGLAMP PRO 41K 27W SPRINGLAMP PRO 41K](https://rexel-cdn.com/products/tcp4892741k.jpg?i=F46385E1-DE3F-4FCA-BC32-A56B6EE8CD2D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
T3 Ultra Compact CFL SpringLamp« 27W Full SpringLamp 4100K
Overview
T3 Ultra Compact CFL SpringLamp« 27W Full SpringLamp 4100K
Also known as: 762148128700, 4892741K
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1850 |
Volts AC: | 120 |
Wattage: | 27 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Base: | Medium Screw (E26) |
Lumens: | 1850 |
Wattage: | 27 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)