32W, Spiral CFL, 2150 Lumen, 3000K, 120V

Item #: 325794

Cat #: 4893230K

UPC: 762148121183

Sign In or Register to view pricing and more.
32 Watt, Spiral CFL, 2150 Lumen, 3000K, 120 Volt, Medium Base, 12,000 Hour Average Rated Life

Overview

32 Watt, Spiral CFL, 2150 Lumen, 3000K, 120 Volt, Medium Base, 12,000 Hour Average Rated Life
Also known as: 762148121183, 4893230K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Lumens: 2150
Color: White
Type: Electronic
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Lumens: 2150
Type: Electronic
Wattage: 32
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)