This product has been discontinued.
Compact Fluorescent Lamp, 14W, 2700K, R20, Medium
Item #: 325790
Cat #: 1R201441K
UPC: 762148120377
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Overview
Compact Fluorescent Lamp, 14 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 762148120377, 1R201441K
Specifications
Lumens: | 400 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Lumens: | 400 |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)