Compact Fluorescent Lamp, Twist, 27W, 5000K

Item #: 325778

Cat #: 4892750K

UPC: 762148118756

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1850, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours
Also known as: 762148118756, 4892750K

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1850
Volts AC: 120
Wattage: 27
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 5000 (Bright White)
Lumens: 1850
Wattage: 27
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)