TCP 48918 3000K SPRINGLAMP

Item #: 325746

Cat #: 4891830K

UPC: 762148115595

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 18 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hours
Also known as: 762148115595, 4891830K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1300
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1300
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)