Compact Fluorescent Lamp, Mini-Twist, Bug Light, 13W, Yellow
Item #: 325743
Cat #: 48913Y
UPC: 762148115588
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, Bug Light, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color: Yellow
Overview
Compact Fluorescent Lamp, Bug Light, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 925, CRI: 82, Color: Yellow
Also known as: 762148115588, 48913Y
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Color: | White |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Wattage: | 13 |
Color: | White |
Customer Reviews
No reviews for this product
(0)