Compact Fluorescent Lamp, Twist, 9W, 4100K

Item #: 325735

Cat #: 4890941K

UPC: 762148115441

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 9 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours
Also known as: 762148115441, 4890941K

Specifications

Lumens: 600
Color: White
Type: Electronic
Wattage: 9
Light Technology: Fluorescent
Lumens: 600
Type: Electronic
Light Technology: Fluorescent
Color: White
Wattage: 9

Customer Reviews

No reviews for this product
(0)