Compact Fluorescent Lamp, 19W, A19

Item #: 325733

Cat #: 11319

UPC: 762148113195

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 19 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 85W Equivalent.

Overview

Compact Fluorescent Lamp, 19 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 85W Equivalent.
Also known as: 762148113195, 11319

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 19
Shape: A19 (Arbitrary)
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 1000
Color Rendering Index (CRI): 82
Color: White
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 19
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)