Compact Fluorescent Lamp, 23W, Mini-Twist, 2700K

Item #: 325720

Cat #: 4T223

UPC: 762148112488

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23 Watt, Mini-Twist, 2700K, Base: Medium Screw (E26), 82 CRI, Lumens: 1600 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23 Watt, Mini-Twist, 2700K, Base: Medium Screw (E26), 82 CRI, Lumens: 1600 100W Equivalent.
Also known as: 762148112488, 4T223

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)