Compact Fluorescent Lamp, 9W, Torpedo, 2700K

Item #: 325696

Cat #: 10709

UPC: 762148107095

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: Torpedo, 2700K, Base: Medium Screw, 82 CRI, Lumens: 425 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: Torpedo, 2700K, Base: Medium Screw, 82 CRI, Lumens: 425 40W Equivalent.
Also known as: 762148107095, 10709

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 425
Shape: EL/A MCAN (Torpedo)
Volts AC: 120
Color: White
Type: Electronic
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 425
Volts AC: 120
Type: Electronic
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Shape: EL/A MCAN (Torpedo)
Color: White
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)