Compact Fluorescent Lamp, Dimmable, R30, 16W, 4100K

Item #: 325688

Cat #: 2R3016DIM41K

UPC: 762148106654

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 4100K
Also known as: 762148106654, 2R3016DIM41K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 600, 650
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: R30 (Blown Reflector)
Wattage: 16
Dimmable: Yes
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Dimmable: Yes
Lumens: 600, 650
Color Rendering Index (CRI): 82
Color: White
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)