Compact Fluorescent Lamp, Twist, 68W, 5000K

Item #: 325667

Cat #: 28968H50K

UPC: 762148091769

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 68 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 4200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 68 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 4200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours
Also known as: 762148091769, 28968H50K

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 120
Wattage: 68
Lumens: 4200
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 68
Shape: EL/mDT (Twister)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4200
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)