68W, Spiral CFL, 4200 Lumen, 5000K, 277V

Item #: 325663

Cat #: 2896827750K

UPC: 762148091745

Sign In or Register to view pricing and more.
68 Watt, Spiral CFL, 4200 Lumen, 5000K, 277 Volt, Medium Base, 13,000 Hour Average Rated Life, Replaces 300 Watt Incandescent

Overview

68 Watt, Spiral CFL, 4200 Lumen, 5000K, 277 Volt, Medium Base, 13,000 Hour Average Rated Life, Replaces 300 Watt Incandescent
Also known as: 762148091745, 2896827750K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 68
Lumens: 4200
Color: White
Type: Electronic
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Lumens: 4200
Type: Electronic
Wattage: 68
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)