Compact Fluorescent Lamp, Twist, 68W, 5000K

Item #: 325649

Cat #: 28968H27750K

UPC: 762148085959

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 68 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 4200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 68 Watt, Bulb: EL/Mdt (Twist), Base: Mogul Base (E39), Lumens: 4200, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours
Also known as: 762148085959, 28968H27750K

Specifications

Color Rendering Index (CRI): 82
Wattage: 68
Lumens: 4200
Color: White
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 4200
Light Technology: Fluorescent
Wattage: 68
Color: White

Customer Reviews

No reviews for this product
(0)